Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Unctd, 1.50 Oz., PK50
Mfr # AW150
Zoro # G4881825
product price: $31.25
/pk 50, $0.63/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac
- Type AW Series Uncoated
- Weight 1.5 oz
- Size 2.235 x 0.721 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW150
- Zoro # G4881825
- UPC # 029885210915
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.235 x 0.721 in |
Overall Length | 2 1/4 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac |
Type | AW Series Uncoated |
Weight | 1.5 oz |
Number of Pieces | 50 |
For Use With | Alloy Wheels |
Features | OEM Approved Clip Designs |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Compatible Rim Material | Steel |
Attachment Type | Clip-On |
Coating | Uncoated |
Series | AW |
System of Measurement | Fractional |
Compatible Vehicle Type | Passenger Cars |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1.5 oz, Overall Length 2 1/4 in, Number of Pieces 50, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kd1013 - 1961-1971 Dodge D100 Pickup Weatherstrip Kit (KD1013)
- PYLE Bluetooth Marine Amplifier Kit, 2-Ch., PLMRMB2CW (PLMRMB2CW)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- PANELTRONICS Ac/Dc 19 Position Circuit Breaker Panel With (9973410B)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 1.25 Oz., PK25 (AW125N)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (LT1Z-030)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.75 Oz, PK25 (P175ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.25 Oz., PK25 (P025S)
- LOCK TECHNOLOGY Brake Press, Dual Piston (770)
- Perfect Equipment Brake & Wheel Tools