Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50
Mfr # AW075
Zoro # G4878203
product price: $18.75
/pk 50, $0.38/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Uncoated
- Weight 0.75 oz
- Size 1.65 x 0.672 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW075
- Zoro # G4878203
- UPC # 029885210410
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.65 x 0.672 in |
Overall Length | 1 5/8 in |
Overall Width | 5/8 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Uncoated |
Weight | 0.75 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Coating | Uncoated |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Series | AW |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.75 oz, Overall Length 1 5/8 in, Number of Pieces 50, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- DAYCO 73-10 NUMEROUS APPLICATIONS (80401)
- 3M Air Release Tool 391x (9346)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.75 Oz, PK25 (P175ZU)
- PERFECT EQUIPMENT Wheel Weight, Roll, 0.25 Oz., 1280 Pc (SST32000N)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 1.25 Oz., PK25 (T125N)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 2.25 Oz., PK25 (LH225Z)
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 20g., PK25 (IAW020Z)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- KEN-TOOL Shaft Support Barrel (38601-18)
- Perfect Equipment Service & Shop Tools