Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50
Mfr # AW025
Zoro # G4878194
product price: $10.89
/pk 50, $0.22/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Uncoated
- Weight 0.25 oz
- Size 1.25 x 0.769 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW025
- Zoro # G4878194
- UPC # 029885210212
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 1.25 x 0.769 in |
Overall Length | 1 1/4 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Uncoated |
Weight | 0.25 oz |
Number of Pieces | 50 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Coating | Uncoated |
Compatible Vehicle Type | Passenger Cars |
Compatible Rim Material | Steel |
Series | AW |
System of Measurement | Fractional |
Attachment Type | Clip-On |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 0.25 oz, Overall Length 1 1/4 in, Number of Pieces 50, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z23Sport Ceramic Pad, Z23-1649 (Z23-1649)
- SKF FKM, double lip, Wave oil seal (534957)
- CURT Adjustable Channel Mount, 45902 (45902)
- LISLE WR UP TO 6 OIL FILT STRAP (LIS63500)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.75 Oz., PK25 (P075Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 1.50 Oz., PK25 (P150S)
- BUYERS PRODUCTS Large Orange Polyurethane Wheel Chock 8.69x11.25x8.13 Inch (WC8118)
- Perfect Equipment Service & Shop Tools