Shop All Brake & Wheel Tools
Perfect Equipment
Wheel Weight, AW Srs Coated, 2 Oz, PK25
Mfr # AW200N
Zoro # G4877117
product price: $20.39
/pk 25, $0.82/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- For Use On Passenger Car
- Type AW Series Coated
- Weight 2 oz
- Size 2.973 x 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # AW200N
- Zoro # G4877117
- UPC # 029885301118
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 2.973 x 0.715 in |
Overall Length | 3 in |
Overall Width | 3/4 in |
Details
Material | Lead |
For Use On | Passenger Car |
Type | AW Series Coated |
Weight | 2 oz |
Number of Pieces | 25 |
Item | Clip-On Wheel Weight |
Product Type | Wheel Weights |
Series | AW |
Attachment Type | Clip-On |
Compatible Vehicle Type | Passenger Cars |
Coating | Coated |
Compatible Rim Material | Aluminum |
System of Measurement | Fractional |
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 2 oz, Overall Length 3 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Severe Duty Brake Pads -BSD909 (BSD909)
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- VELVAC Nylon Tubing, 3/8" OD x 100 in., Coil, Bk (020053)
- 3M Reflective Tape, Polyester, 0.25 ft. L, PK2 (989-72-3)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.25 Oz, PK25 (P225ZU)
- PERFECT EQUIPMENT Wheel Wght, AW Srs Coated, 0.75 Oz., PK25 (AW075N)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- KEN-TOOL Replacement Hdl, 17 In, Hickory (T11DH - 35127)
- Perfect Equipment Service & Shop Tools