Shop All Brake & Wheel Tools
Perfect Equipment
Adhsv Wheel Wght., CUZ Srs, 45g., PK25
Mfr # H361045
Zoro # G4878851
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Porsche, VW, Volvo
- Type Hofmann Type 361
- Weight 45 g
- Size 3.83 x 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # H361045
- Zoro # G4878851
- UPC # 029885932497
- Country of Origin Germany
- Category Brake & Wheel Tools
Dimensions
Size | 3.83 x 0.23 in |
Details
Material | Zinc |
For Use On | Porsche, VW, Volvo |
Type | Hofmann Type 361 |
Weight | 45 g |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | OEM Approved; Used Where Standard Profile Does Not Provide Sufficient Clearance Area to Brake and Steering Parts |
Item | Adhesive Wheel Weight |
Product Type | Adhesive Wheel Weight |
Description
Adhesive Wheel Weight, Product Type Adhesive Wheel Weight, Material Zinc, Weight 45 g, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Camshaft Thrust Plate Seal, Es73115 (ES73115)
- FOUR SEASONS Discharge Line Hose Assembly, 66212 (66212)
- ILC Replacement for Chicago Miniature / CML 755-27 replacement light bulb lamp, 10PK (755-27 CHICAGO MINIATURE / CML)
- SEACHOICE Blue/White Solid Braid MFP Multi-Purpose Spool (Derby Rope), 3/8"x500' (42780)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.50 Oz., PK25 (P050Z)
- PERFECT EQUIPMENT Wheel Weight, Lead Unctd, 0.50 Oz., PK25 (LT1-005)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.75 Oz., PK25 (P275Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 6 Oz, PK25 (I7Z-060)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (LT1Z-025)
- LOCK TECHNOLOGY BRAKE PRESS DUAL PISTON (LT770)
- Perfect Equipment Brake & Wheel Tools