Shop All Brake & Wheel Tools
Perfect Equipment
Adhsv Wheel Wght., CUZ Srs, 35g., PK25
Mfr # 5361-0350-202
Zoro # G4878456
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use On Porsche, VW, Volvo
- Type Hofmann Type 361
- Weight 35 g
- Size 2.97 x 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Equipment
- MFR # 5361-0350-202
- Zoro # G4878456
- UPC # 029885932473
- Country of Origin Germany
- Category Brake & Wheel Tools
Dimensions
Size | 2.97 x 0.23 in |
Details
Material | Zinc |
For Use On | Porsche, VW, Volvo |
Type | Hofmann Type 361 |
Weight | 35 g |
Number of Pieces | 25 |
For Use With | Alloy Rims |
Features | OEM Approved; Used Where Standard Profile Does Not Provide Sufficient Clearance Area to Brake and Steering Parts |
Item | Adhesive Wheel Weight |
Product Type | Adhesive Wheel Weight |
Description
Adhesive Wheel Weight, Product Type Adhesive Wheel Weight, Material Zinc, Weight 35 g, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 34384 (34384)
- MOROSO CONNECTOR, THRU PANEL, RED (74144)
- AUTO VENTSHADE 13-17 TRAVERSE CARFLECTOR (20043)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 0.25 Oz., PK25 (P025Z)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1 Oz, PK25 (LT1Z-010)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 50g., PK25 (FN050Z)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 0.25 Oz, PK25 (P025ZU)
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- Perfect Equipment Brake & Wheel Tools