Shop All Brake & Wheel Tools
Perfect Equipment
Adhsv Wheel Weight, 1280 Piece, 0.25 Oz.
Mfr # 200624STR
Zoro # G4877451
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use On Passenger Car
- Type Roll
- Weight 0.25 oz
- Size 625 x 0.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Equipment
- MFR # 200624STR
- Zoro # G4877451
- UPC # 029885932534
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 625 x 0.961 in |
Overall Length | 625 in |
Overall Width | 1 in |
Details
Material | Steel |
For Use On | Passenger Car |
Type | Roll |
Weight | 0.25 oz |
Number of Pieces | 1 |
Item | Adhesive Wheel Weight |
Product Type | Wheel Weights |
Series | SST |
Compatible Rim Material | Aluminum, Steel |
Attachment Type | Adhesive |
Compatible Vehicle Type | Passenger Cars |
System of Measurement | Fractional |
Coating | Coated |
Description
Adhesive Wheel Weight, Product Type Wheel Weights, Attachment Type Adhesive, Compatible Rim Material Aluminum, Steel, Series SST, Compatible Vehicle Type Passenger Cars, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 625 in, Number of Pieces 1, Overall Width 1 in, System of Measurement Fractional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- AME Uni-Mount Thread Gauge, M22 (69260)
- GROTE Vinyl Insul. Steel Clamps, 3/8", PK100 (83-7010)
- WEATHERTECH BumpFrame License Plate Frame, Black (8ALPBF1)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3 Oz., PK50 (P300)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.75 Oz., PK25 (T075N)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.25 Oz., PK50 (AW025)
- OTC Clutch Adjustment Gauge (5035)
- Perfect Equipment Service & Shop Tools