Shop All Mops
Perfect Clean
Wet Mop Head, Yellow
Mfr # TWB85-GN
Zoro # G4513455
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Product Type Mop Tube Green, 33" Yellow Hb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # TWB85-GN
- Zoro # G4513455
- Country of Origin Korea, Republic of
- Category Mops
Details
Mop Head Color | Yellow |
Item | Wet Mop Head |
Product Type | Mop Tube Green, 33" Yellow Hb |
Description
Mop Tube Green, 33 In. Yellow Hb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray, 1200 mL, Black (ALP430-L-T-BLK)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70605)
- DURASACK 48 Gallons Home and Yard Bags, Multi, 3 PK (BB-2028MULTI-3PK)
- UNGER UNGER Green Window Washer (EG150)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- SWIFFER Swiffer 92815 Disposable Dry & Wet Starter Kit (200244)
- Perfect Clean Mops