Shop All Rags & Towels
This Product is Discontinued
Perfect Clean
Terry Cleaning Cloth 12" x 12", Yellow, 5PK (Discontinued)
Mfr # TW3030AM-Y
Zoro # G4513525
This Product is Discontinued
Key Features
- Material Terry
- Color Yellow
- Cleaning Cloth Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Clean
- MFR # TW3030AM-Y
- Zoro # G4513525
- Country of Origin China
- Category Rags & Towels
Details
Material | Terry |
Item | Cloth Yellow, 12" x 12" Terry,PK5 |
Color | Yellow |
Cleaning Cloth Color | Yellow |
Description
Cloth Yellow, 12 In. x 12 In. Terry,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.