Shop All Rags & Towels
Perfect Clean
Silk Cleaning Cloth 12" x 12", Green, 5PK
Mfr # TT3030AM-G
Zoro # G4513577
product price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Size 12 in. x 12 in.
- Color Green
- Cleaning Cloth Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # TT3030AM-G
- Zoro # G4513577
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in. x 12 in. |
Details
Material | Green |
Item | Cloth Green,12" x 12" Super Silk,PK5 |
Color | Green |
Cleaning Cloth Color | Green |
Description
Cloth Green,12 In. x 12 In. Super Silk,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Soap Scum Remover, Lemon, 32 oz., PK8 (33200-35255)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Bottom Mount Hamper wSoft Close (4WH-VCSC-21DM-1)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Blue, 5PK (TW3030AM-B)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Gray, 5PK (TW3030AM-GY)
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- ZORO SELECT Recycled Cotton Sheeting Cloth Rags, 50 lb Box, Sizes Vary, White (G211050PC)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, Assorted (Z99402)
- Perfect Clean Rags & Towels