Shop All Handles, Frames and Braces
Perfect Clean
Mop Clamp Green
Mfr # HKN343-GN
Zoro # G4513315
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # HKN343-GN
- Zoro # G4513315
- Country of Origin China
- Category Handles, Frames and Braces
Details
Item | Knit Glove |
Color | Green |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL BRUSH Universal Brush DS-22 Dirt Skirt - 22 inch (DS-22)
- TOUGH GUY Dryer Vent Brush, 118 in L Handle, 1 1/4 in L Brush, Black, Polypropylene, 122 in L Overall (2KVE1)
- CLARKE Upright Vacuum Cleaner, 212, 120V (9060208020)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- PERFECT CLEAN Handle Telescopic, 59 in. (HKN85150)
- PERFECT CLEAN 140 cm Handle Aluminum Gray, 140cm, Aluminum (HKN83140-GY)
- PERFECT CLEAN Hook & Loop Strip, for 12 in. Frame (VC10510)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- TOUGH GUY 54" Clip-On Dust Mop Frame and Handle, Fiberglass (2TVG4)
- Perfect Clean Handles, Frames and Braces