Shop All Handles, Frames and Braces
Perfect Clean
Mop Clamp Gray
Mfr # HKN343-GY
Zoro # G4513306
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # HKN343-GY
- Zoro # G4513306
- Country of Origin China
- Category Handles, Frames and Braces
Details
Item | Knit Glove |
Color | Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- METROVAC DataVac Pro Series Toner Vac / Blower with Carry Case (MDV-2TCA)
- GOFER PARTS Replacement Hose Assembly - Smooth For Nilfisk/Advance 56392170, Nobles/Tennant 1014026 (GHA57G2SC)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- PERFECT CLEAN Handle Telescopic, 59 in. (HKN85150)
- PERFECT CLEAN Duster Easy Grip, 20 in. x 3 in. (HKN22528)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- Perfect Clean Handles, Frames and Braces