Shop All Handles, Frames and Braces
Perfect Clean
Mop Clamp Blue
Mfr # HKN343-B
Zoro # G4513321
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # HKN343-B
- Zoro # G4513321
- Country of Origin China
- Category Handles, Frames and Braces
Details
Item | Knit Glove |
Color | Blue |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- LYSOL Bathroom Cleaner with Hydrogen Peroxide, Cool Spring Breeze, 22 oz Trigger Spray Bottle, PK12 (REC 85668)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- PERFECT CLEAN 140 cm Handle Aluminum Gray, 140cm, Aluminum (HKN83140-GY)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- GORDON BRUSH Milwaukee Dustless Brush 191400 60 X 1 In. Sectional Handle; Case Of 12 (191400)
- Perfect Clean Handles, Frames and Braces