Shop All Handles, Frames and Braces
Perfect Clean
Hook & Loop Strip, for 18 in. Frame
Mfr # VC10516
Zoro # G4513647
original price:
$9.03
9% off
new price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Accessory Type Hook & Loop Strip, for 18" Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # VC10516
- Zoro # G4513647
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 18" |
Details
Item | Hook & Loop Strip, for 18" Frame |
Accessory Type | Hook & Loop Strip, for 18" Frame |
Description
Hook & Loop Strip, for 18 In. Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL 6027 Health Guard 1000 mL Boxless Bag-In-Box Golden Antibacterial Hand Soap, 10PK (5256027)
- TENNANT Squeegee Wheel, Gray (363162)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- UNGER Lock-On 22 in. W Foam Rubber Floor Squeegee Replacement Blade (975370)
- PERFECT CLEAN Handle Telescopic, 59 in. (HKN85150)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- RENOWN 18 in. Aluminum Quick-Connect Microfiber Mop Frame (AQCDF18)
- Perfect Clean Handles, Frames and Braces