Shop All Mops
Perfect Clean
Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O
Mfr # FM518AM-O
Zoro # G4513741
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Orange
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Looped
- Mop Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Clean
- MFR # FM518AM-O
- Zoro # G4513741
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Depth | 5 in |
Overall Width | 18 in |
Overall Depth | 5 in |
Details
Mop Head Color | Orange |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Flat |
Item | Mop Flat |
Features | Antimicrobial |
Color | Orange |
Antimicrobial | Yes |
Material | Microfiber |
Product Type | Flat Mop Head |
Compatible Manufacturer Part Number | FM315AM |
Description
Mop Flat, Material Microfiber, Overall Width 18 in, Overall Depth 5 in, Color Orange, Mop End Type Loop, Compatible Manufacturer Part Number FM315AM, Features Chlorine and Dye Stability, Minimal Shrinkage, Antimicrobial Yes, Mop Style Flat, Product Type Flat Mop Head, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- ULTRA BEADS Fragrance Deodorizer, 60 Day, Hrbl Mnt, PK4 (PP)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- Perfect Clean Floor Mops, Buckets & Wringers