Shop All Mops
Perfect Clean
Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O
Mfr # FM512AM-O
Zoro # G4513778
product price: $26.65
/pk 5, $5.33/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Orange
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Looped
- Mop Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # FM512AM-O
- Zoro # G4513778
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Depth | 5 in |
Overall Width | 12 in |
Overall Depth | 5 in |
Details
Mop Head Color | Orange |
Mop Head Material | Microfiber |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Style | Flat |
Item | Mop Flat |
Features | Antimicrobial |
Antimicrobial | Yes |
Color | Orange |
Material | Microfiber |
Product Type | Flat Mop Head |
Compatible Manufacturer Part Number | FM315AM |
Description
Mop Flat, Material Microfiber, Overall Width 12 in, Overall Depth 5 in, Color Orange, Mop End Type Loop, Compatible Manufacturer Part Number FM315AM, Features Chlorine and Dye Stability, Minimal Shrinkage, Antimicrobial Yes, Mop Style Flat, Product Type Flat Mop Head, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- S.M. ARNOLD Small Broom, 30in, PK2 (92416)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (VT106)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PERFECT CLEAN 18 in L Flat Dust Mop Head, Gray, PK5 (FM518AM-GY)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN Wet Mop Head, Yellow (TWB85-GN)
- TRUE & TIDY True Clean Mop & Bucket System Gray (SPIN-800 Gray)
- Perfect Clean Floor Mops, Buckets & Wringers