Shop All Mops
Perfect Clean
Flat Mop, 18 in. x 5 in. Blue Frng, PK5
Mfr # FMF518AM-B
Zoro # G4513717
product price: $40.55
/pk 5, $8.11/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material No Handle
- Mop End Type Flat
- Mop Type Flat
- Product Type Flat Mop, 18" x 5" Blue Frng,PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # FMF518AM-B
- Zoro # G4513717
- Country of Origin Korea, Republic of
- Category Mops
Details
Handle Material | No Handle |
Mop End Type | Flat |
Mop Type | Flat |
Item | Flap Mop |
Product Type | Flat Mop, 18" x 5" Blue Frng,PK5 |
Description
Flat Mop, 18 In. x 5 In. Blue Frng,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow, 12 PK (CGCC1002)
- NILFISK Vacuum Accessory, 1-1/2 in., PK2 (107400032)
- CRAFTSMAN General Purpose Wet/Dry Vac Dust Bags for 16 and 20 Gal. Shop Vacuums, 3PK (CMXZVBE38749)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- PERFECT CLEAN Wet Mop Head, Yellow (TWB85-GN)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- HOSPECO Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-17W (2504-DPFP-17W)
- Perfect Clean Mops