Shop All Mops
Perfect Clean
Dust Mop, 48 in. x 5 in. Green Fringed
Mfr # DM548AM
Zoro # G4513805
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Type Dust Mop
- Overall Width 48 in
- Overall Depth 5 in
- Product Type Dust Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # DM548AM
- Zoro # G4513805
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Overall Width | 48 in |
Overall Depth | 5 in |
Details
Mop Head Color | Green |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Product Type | Dust Mop Head |
Description
Fringed Dust Mop, Overall Width 48 in, Overall Depth 5 in, Color Green, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Cleaner/Degreaser, 5 Gal Pail, Liquid (PL9748/05)
- SPIRELLA Stoneware ToiletBrush Gemma Dark Grey (10.20318)
- CITRA SOLV 16OZ Citrus Degreaser (CS1612)
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- PERFECT CLEAN 18 in L Flat Knit Gloves, Blue, PK5 (FM518AM-B)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- Perfect Clean Mops