Shop All Mops
Perfect Clean
36 in L Dust Mop, Blue, PK5
Mfr # DM536AM-B
Zoro # G4513848
product price: $64.35
/pk 5, $12.87/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Handle Material No Handle
- Mop Type Dust Mop
- Color Blue
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # DM536AM-B
- Zoro # G4513848
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Overall Length | 36 in |
Details
Mop Head Color | Blue |
Handle Material | No Handle |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Blue |
Description
Dust Mop,36 In. x 5 In. Blue Fringed,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Cat 74 Key for Towel Dispensers, Metal Key (B-330-43)
- WORLD ENTERPRISES Quart Spray Bottle (932B)
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Black, Resin, 2 Openings (FG269288BLUE)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM512AM-O (FM512AM-O)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- PERFECT CLEAN 18 in L Flat Dust Mop Head, Gray, PK5 (FM518AM-GY)
- PERFECT CLEAN 18 in x 5 in Flat Mop Pad, Gray, PK5 (FMS518AM-GY)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN Wet Mop Head, Yellow (TWB85-GN)
- LAITNER BRUSH Mop Heads #32 Cotton (490)
- Perfect Clean Floor Mops, Buckets & Wringers