Shop All Mops
Perfect Clean
18 in x 5 in Flat Mop Pad, Gray, PK5
Mfr # FMS518AM-GY
Zoro # G4513699
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray
- Handle Material No Handle
- Mop End Type Flat
- Mop Style Flat
- Mop Type Flat Mop Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Clean
- MFR # FMS518AM-GY
- Zoro # G4513699
- Country of Origin Korea, Republic of
- Category Mops
Dimensions
Overall Width | 18 in |
Overall Depth | 5 in |
Details
Mop Head Color | Gray |
Handle Material | No Handle |
Mop End Type | Flat |
Mop Style | Flat |
Mop Type | Flat Mop Pad |
Item | Flat Mop Pad |
Color | Gray |
Product Type | Flat Mop Pad |
Description
Flat Mop Pads, Overall Width 18 in, Overall Depth 5 in, Color Gray, Mop End Type Not Applicable, Mop Style Flat, Product Type Flat Mop Pad, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- UNGER Deionization Resin, Black, HydroPower (UHPR3)
- DYMON Liquid Drain Maintainer, Size 32 oz., PK12 (23332)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PERFECT CLEAN Flat Mop Frame, Hook-and-Loop Connection (VKN10516)
- PERFECT CLEAN Wet Mop Head, Yellow (TWB85-GN)
- PERFECT CLEAN 18 in L Flat Mop Head, Green, PK5 (FM518AM-GN)
- BISSELL PWR Fresh Steam Mop (1940)
- Perfect Clean Floor Mops, Buckets & Wringers