Shop All Handles, Frames and Braces
Perfect Clean
140 cm Handle Aluminum Blue, 140cm, Aluminum
Mfr # HKN83140-B
Zoro # G4513288
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Color Blue
- Length 140 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Clean
- MFR # HKN83140-B
- Zoro # G4513288
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 140 cm |
Details
Handle Material | Aluminum |
Handle Color | Blue |
Item | Handle Aluminum Blue, 140cm |
Description
Handle Aluminum Blue, 140cm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGU8000 (U8000-BELT)
- CLOROX Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK (CLO32260CT)
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- QUICKIE 24 Comm Push Broom (857FGSU)
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- PERFECT CLEAN Handle Telescopic, 59 in. (HKN85150)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- PERFECT CLEAN Hook & Loop Strip, for 12 in. Frame (VC10510)
- PERFECT CLEAN 140 cm Handle Aluminum Gray, 140cm, Aluminum (HKN83140-GY)
- RUBBERMAID COMMERCIAL Invader Slide Gate Handles, 60", Fiberglass Gray, PK 12 (RCPH14600GYCT)
- Perfect Clean Handles, Frames and Braces