Shop All Handles, Frames and Braces
Perfect Clean
12" Frame Pc Flat Mop 11", Aluminum
Mfr # VKN10510
Zoro # G4513671
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Clean
- MFR # VKN10510
- Zoro # G4513671
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 12" |
Details
Handle Material | Aluminum |
Item | Frame Pc Flat Mop 11" |
Description
Frame Pc Flat Mop 11 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- PROTOCHEM LABORATORIES Industrial Acid Coil Cleaner, 1 qt. (PC-109C-1)
- CONCROBIUM Liquid 32 OZ Mold Control, Trigger Spray Bottle (25326)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02412AO84)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- PERFECT CLEAN Mop Clamp Gray (HKN343-GY)
- PERFECT CLEAN Handle, 22 in. (HKN4875)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- PERFECT CLEAN Frame Flat Mop, 36 in. x 5 in. (HKN10534)
- PERFECT CLEAN Hook & Loop Strip, for 12 in. Frame (VC10510)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- Perfect Clean Handles, Frames and Braces