Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Window Air Conditioner w/Heat, 230VAC, 22-3/4" W. (Discontinued)
Mfr # 3PACH12000
Zoro # G7300400
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 12,000
- Width 22 3/4 in
- Height 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PACH12000
- Zoro # G7300400
- UPC # 842149024215
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 22 3/4 in |
Height | 16 1/4 in |
Depth | 23 1/4 in |
Min. Window Width | 27 in |
Min. Window Height | 16 1/2 in |
Dimensions | 16 1/4 in H x 22 3/4 in W 23 1/4 in D |
Overall Dimensions H x W x D | 16 1/4 in x 22 3/4 in x 23 1/4 in |
Description
Window Air Conditioner w/Heat, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat, CEER Rating 10.9
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.