Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Window Air Conditioner, 230V AC, Cool/Heat, 23 3/4 in W. (Discontinued)
Mfr # 3PACH25000
Zoro # G7300297
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- Width 26 1/2 in
- Height 18 3/4 in
- Depth 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PACH25000
- Zoro # G7300297
- UPC # 842149024277
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 26 1/2 in |
Height | 18 3/4 in |
Depth | 26 3/4 in |
Min. Window Width | 31 in |
Max. Window Width | 42 in |
Min. Window Height | 19 1/2 in |
Dimensions | 18 3/4 in H x 26 1/2 in W 26 3/4 in D |
Overall Dimensions H x W x D | 18 3/4 in x 26 1/2 in x 26 3/4 in |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 1400 to 1500 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 25,000 BtuH, Heating Method Electric Heat, CEER Rating 9.5
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.