Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Window Air Conditioner, 208/230V AC, Cool Only, 23 3/4 in W. (Discontinued)
Mfr # 5PAC15000
Zoro # G7726128
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- Operation Mode Cool Only
- Width 23 3/4 in
- Height 18 in
- Heating Method Cooling Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 5PAC15000
- Zoro # G7726128
- UPC # 842149028633
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 3/4 in |
Height | 18 in |
Min. Window Width | 28 in |
Min. Window Height | 18 1/2 in |
Dimensions | 18 in H x 23 3/4 in W |
Overall Dimensions H x W x D | 18 in x 23 3/4 in |
Details
Item | Window Air Conditioner |
Voltage | 115V AC |
Operation Mode | Cool Only |
Heating Method | Cooling Only |
CEER Rating | 10.7 |
Control Type | Electronic |
Remote Control Functions | Full Function |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Programming Capability | 24-hr. On/Off Timer |
Fits Window Type | Double Hung, Slider |
Cooling Capacity | 15,000 BtuH |
Seacoast Corrosion Protection | None |
Smart Connectivity | No Connectivity |
Duty Rating | Residential Grade |
Operation Mode - HVAC | Cooling Only |
Voltage - Plug Type | 115V AC - LCDI, 6-15P |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 15,000 BtuH, Heating Method Cooling Only, CEER Rating 10.7
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.