Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Window Air Conditioner, 208/230V AC, Cool Only, 18,000 BtuH (Discontinued)
Mfr # 5PAC18000
Zoro # G7300367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- BtuH Cooling 18,000
- Width 23 3/4 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 5PAC18000
- Zoro # G7300367
- UPC # 842149025526
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 3/4 in |
Height | 18 in |
Depth | 25 1/2 in |
Min. Window Width | 31 in |
Min. Window Height | 19 1/2 in |
Dimensions | 18 3/4 in H x 26 1/2 in W |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Operation Mode | Cool Only |
BtuH Cooling | 18,000 |
Heating Method | Cooling Only |
Control Type | Electronic |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner |
CEER Rating | 10.7 |
Smart Connectivity | No Connectivity |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Fits Window Type | Double Hung, Slider |
Seacoast Corrosion Protection | None |
Cooling Capacity | 18,000 BtuH |
Remote Control Functions | Full Function |
Operation Mode - HVAC | Cooling Only |
Programming Capability | 24-hr. On/Off Timer |
Duty Rating | Residential Grade |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,000 BtuH, Heating Method Cooling Only, CEER Rating 10.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.