Shop All Window & Wall Air Conditioners
Perfect Aire
Window Air Conditioner, 12000 Btu, 230VAC
Mfr # 4PACH12000
Zoro # G111188373
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 22 3/4 in
- Height 18 in
- Includes Electric Heater
- Depth 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 4PACH12000
- Zoro # G111188373
- UPC # 842149000578
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 22 3/4 in |
Height | 18 in |
Depth | 23 3/4 in |
Min. Window Width | 16 1/2 in |
Min. Window Height | 26 3/4 in |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Includes | Electric Heater |
NEMA Plug Configuration - HVAC | 6-20P |
Chassis Type | Slide Out |
Duty Rating | Residential Grade |
Heating Method | Cooling Only |
CEER Rating | 10.9 |
Fits Window Type | Double Hung |
Weight | 117 lb |
Cooling Capacity | 12,000 BtuH |
Operation Mode - HVAC | Cooling Only |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 12,000 BtuH, Heating Method Cooling Only, CEER Rating 10.9
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT15)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S R)
- EMPIRE COMFORT SYSTEMS R987, Fan Blade For Fan Faw601 (11787)
- A/C SAFE Interior Wndw Ac Cvr Md (AC-502)
- PERFECT AIRE 12000 BTU 115 V WIFI Window Air Conditioner w/Remote 550 sq ft (1PAWFC12000)
- PERFECT AIRE 12,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC12000)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- PERFECT AIRE 10000 BTU 115 V WIFI Window Air Conditioner w/Remote 450 sq ft (1PAWFC10000)
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- Perfect Aire Window & Wall Air Conditioners