Shop All Window & Wall Air Conditioners
This Product is Discontinued
Perfect Aire
Through-the-Wall Air Conditioner, 230V AC, Cool Only (Discontinued)
Mfr # 3PATW14002
Zoro # G7726313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool Only
- CEER Rating 9.5
- Control Type Electronic
- Heating Method Cooling Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 3PATW14002
- Zoro # G7726313
- UPC # 842149025694
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 15 1/4 in x 25 1/2 in x 17 1/2 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 230V AC |
Operation Mode | Cool Only |
CEER Rating | 9.5 |
Control Type | Electronic |
Heating Method | Cooling Only |
Smart Connectivity | No Connectivity |
Programming Capability | 24-hr. On/Off Timer |
Seacoast Corrosion Protection | None |
Cooling Capacity | 14,000 BtuH |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Remote Control Functions | Full Function |
Duty Rating | Residential Grade |
Operation Mode - HVAC | Cooling Only |
Description
Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 to 700 sq ft, Cooling Only, Cooling Capacity 14,000 BtuH, Cooling Only, 9.5 CEER Rating, Voltage 230V AC, NEMA Plug Configuration - HVAC LCDI, 6-15P, Control Type Electronic, Programming Capability 24-hr. On/Off Timer, Remote Control Functions Full Function, Smart Connectivity No Connectivity, Seacoast Corrosion Protection None
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.