Shop All Window Air Conditioner Accessories
Perfect Aire
Through-The-Wall AC Sleeve
Mfr # PAWS1
Zoro # G2478538
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard 24 in Thru-the-Wall AC Units
- Includes Front and Rear Cover Panels, Locking Clips, Mounting Brackets
- Material Galvanized Steel
- Depth 17 1/2 in
- Height 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PAWS1
- Zoro # G2478538
- Country of Origin China
- Category Window Air Conditioner Accessories
Dimensions
Depth | 17 1/2 in |
Height | 15 1/4 in |
Width | 25 1/2 in |
Details
Item | Through-The-Wall AC Sleeve |
For Use With | Standard 24 in Thru-the-Wall AC Units |
Includes | Front and Rear Cover Panels, Locking Clips, Mounting Brackets |
Material | Galvanized Steel |
Accessory Type | Through-The-Wall AC Sleeve |
Description
Through-The-Wall AC Sleeve, Material Galvanized Steel, For Use With Standard 24 in Thru-the-Wall AC Units, Height 15 1/4 in, Width 25 1/2 in, Depth 17 1/2 in, Includes Front and Rear Cover Panels, Locking Clips, Mounting Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC LCD Housing Assembly (000007926)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (XW2003-34 L)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18181.6 12pk)
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- A/C SAFE Exterior Wndw Ac Cvr Lrg (AC-513)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- FRIEDRICH Kuhl® AC Filter, Polyester, PK3 (KWCFM)
- FRIEDRICH 62601003 (62601003)
- FRIEDRICH Sleeve Adapter Kit, Use With VPAK (VPASA1)
- Perfect Aire Window Air Conditioner Accessories