Shop All Window & Wall Air Conditioners
Perfect Aire
Through-the-Wall A/C, 14,000 BtuH, 230V AC
Mfr # 4PATW14002
Zoro # G612120780
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 24 in
- Height 14 1/2 in
- Includes Remote Control
- Watts 1505/1431 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 4PATW14002
- Zoro # G612120780
- UPC # 842149000646
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24 in |
Height | 14 1/2 in |
Depth | 20 1/2 in |
Fits Wall Sleeve - H x W x D | 14 1/2 in x 24 in x 20 1/2 in |
Details
Item | Through-the-Wall Air Conditioner |
Voltage | 230V AC |
Includes | Remote Control |
Watts | 1505/1431 W |
Standards | CSA |
Control Type | Electronic |
Refrigerant Type | R-32 |
Operation Mode - HVAC | Cooling Only |
Number of Speeds | 3 |
Amps | 6.9/7.5 A |
Cooling Capacity | 14,000 BtuH |
Programming Capability | 24-hr. On/Off Timer |
Chassis Type | Slide Out |
Mounting Sleeve Included | No |
For Use With | Wall Sleeve |
CEER Rating | 9.3 |
NEMA Plug Configuration - HVAC | 6-15P |
Air Flow Direction | 4 Way |
Description
Through-the-Wall Air Conditioner, Duty Rating Not Applicable, Average Coverage Area 550 to 700 sq ft, Cooling Only, Cooling Capacity 14,000 BtuH, Not Applicable, 9.3 CEER Rating, 6.9/7.5 A Amps, 1505/1431 W Watts, Voltage 230V AC, NEMA Plug Configuration - HVAC 6-15P, Control Type Electronic, Programming Capability 24-hr. On/Off Timer
Restrictions
View the Energy Guide
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Vent Kit Dryer Metal 4Inx8Ft (MFX48ULMK)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- BASO L62Gb-3C Pilot Switch Manual (L62GB-3C)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- PERFECT AIRE 8,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC8000)
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- PERFECT AIRE 12000 BTU Window Air Conditioner w/Heat w/Remote (3PACH12000)
- PERFECT AIRE Window Air Conditioner, 12000 Btu, 230VAC (4PACH12000)
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- PERFECT AIRE 10,000 BTU Energy Star U-Shaped Window AC, 10,000 BTU BtuH, 21.25 in W. (1PACU10000)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, Cool/Heat, 10,000 BtuH (WET10A33A)
- Perfect Aire Window & Wall Air Conditioners