Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 590-708MFD/110-125V
Mfr # PROSC590
Zoro # G7179851
original price:
$8.75
49% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Height 2 in
- Width 2 in
- Voltage 110-125 V
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC590
- Zoro # G7179851
- UPC # 842149028176
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Height | 2 in |
Width | 2 in |
Details
Item | Start Capacitor,Rnd,590-708MFD/110-125V |
Voltage | 110-125 V |
Compliance | UL |
Description
Start Capacitor,Rnd,590-708MFD/110-125V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC590 features a capacitance range of 590-708 MFD, ensuring flexibility for various applications.
- •Designed to operate within the voltage range of 110-125 VOLTAGE, the PROSC590 is well-suited for a variety of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Control Card (B2972)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- GOODMAN B2055902L Plastic Drain Pan (B2055902L)
- Perfect Aire AC Refrigeration Parts