Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 540-648MFD/110-125V
Mfr # PROSC540
Zoro # G7179711
original price:
$10.99
9% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75 in
- Compliance UL
- Width 2 in
- Voltage 110-125 V
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC540
- Zoro # G7179711
- UPC # 842149028138
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 4.75 in |
Width | 2 in |
Height | 2 in |
Details
Item | Start Capacitor,Rnd,540-648MFD/110-125V |
Compliance | UL |
Voltage | 110-125 V |
Description
Start Capacitor,Rnd,540-648MFD/110-125V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •With a capacitance range of 540-648 MFD, the PROSC540 offers adaptability for different applications.
- •Designed to operate within the voltage range of 110-125 VOLTAGE, the PROSC540 is well-suited for a variety of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- HONEYWELL Thermostat Digital 5-1-1 Prog (RTH2410B1019/E1)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635AM-2)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- GOODMAN Capacitor, 3/30 MFD, 450V, Dual Round (CAP030300450CS)
- Perfect Aire AC Refrigeration Parts