Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 460-552MFD/110-125V
Mfr # PROSC460
Zoro # G7179687
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Voltage 220-250 V
- Width 2 in
- Height 2 in
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC460
- Zoro # G7179687
- UPC # 842149028091
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Width | 2 in |
Height | 2 in |
Details
Item | Start Capacitor,Rnd,460-552MFD/110-125V |
Voltage | 220-250 V |
Compliance | UL |
Description
Start Capacitor,Rnd,460-552MFD/110-125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC RELAY BOARD SPST X 3 24V 10A (E025-71481103)
- CADET Com-Pak Grill, Almond (CGA)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- B & K Dial Black Plastic Angle Plug Motor Cord (7526)
- Perfect Aire AC Refrigeration Parts