Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 430-516MFD/220-250V
Mfr # PROSC431
Zoro # G7179879
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.25 in
- Height 2.75 in
- Width 2.75 in
- Compliance UL
- Voltage 110-125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC431
- Zoro # G7179879
- UPC # 842149028251
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 4.25 in |
Height | 2.75 in |
Width | 2.75 in |
Details
Item | Start Capacitor,Rnd,430-516MFD/220-250V |
Compliance | UL |
Voltage | 110-125 V |
Description
Start Capacitor,Rnd,430-516MFD/220-250V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC431 features a capacitance range of 430-516 MFD, ensuring adaptability for various applications.
- •Engineered to function within the voltage range of 220-250 VOLTAGE, the PROSC431 is suitable for a wide spectrum of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1171652 Filter Hh 21.5X16.375X1 (1171652)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 13 (2JVC5)
- AIR HANDLER 13x22x1 Synthetic Pleated Air Filter (2JBB8)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- YORK Limit Switch, SPST, Manual Reset, Roll-Out (S1-025-47244-000)
- Perfect Aire AC Refrigeration Parts