Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 430-516 MFD 110-125V
Mfr # PROSC430
Zoro # G7179860
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 2 in
- Compliance UL
- Voltage 110-125 V
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC430
- Zoro # G7179860
- UPC # 842149028244
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Width | 2 in |
Height | 2 in |
Details
Item | Start Capacitor,Rnd,430-516 MFD 110-125V |
Compliance | UL |
Voltage | 110-125 V |
Description
Start Capacitor,Rnd,430-516 MFD 110-125V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •With a capacitance range of 430-516 MFD, the PROSC430 offers flexibility to meet the requirements of diverse applications.
- •Designed to operate within the voltage range of 110-125 VOLTAGE, the PROSC430 is compatible with a wide range of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ASSY COMB 460V NOT ASSEMBLED (S32420)
- DAYTON Replacement Wheel (6379582)
- NU-CALGON Internal Coil Flushing Agent, Liquid, 2 lb (4300-11)
- DIAL MFG Cooler Pump11000/115V La (1195)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- ECONOMASTER Condensor Fan Motor, 1/4 HP, 1075 rpm, 460V (EM3736F)
- Perfect Aire AC Refrigeration Parts