Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 400-480MFD/110-125V
Mfr # PROSC400
Zoro # G7179720
original price:
$9.90
52% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Voltage 110-125 V
- Compliance UL
- Height 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC400
- Zoro # G7179720
- UPC # 842149028152
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Height | 2 in |
Width | 2 in |
Details
Item | Start Capacitor,Rnd,400-480MFD/110-125V |
Voltage | 110-125 V |
Compliance | UL |
Description
Start Capacitor,Rnd,400-480MFD/110-125V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC400 provides a capacitance range of 400-480 MFD, ensuring versatility for different applications.
- •Engineered to function within the voltage range of 110-125 VOLTAGE, the PROSC400 is well-suited for a broad spectrum of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Limit Switch, 155-30V, Le73W19 (73W19)
- ILIVING Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM (ILG8SF12V-ST)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- YELLOW JACKET Replacement Sensor/Cable (69101)
- Perfect Aire AC Refrigeration Parts