Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 340-408MFD/110-125V
Mfr # PROSC340
Zoro # G7179818
original price:
$7.71
46% off
new price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 2 in
- Compliance UL
- Voltage 324-388 V
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC340
- Zoro # G7179818
- UPC # 842149028206
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Width | 2 in |
Height | 2 in |
Details
Item | Start Capacitor,Rnd,340-408MFD/110-125V |
Compliance | UL |
Voltage | 324-388 V |
Description
Start Capacitor,Rnd,340-408MFD/110-125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- DIAL MFG Brass Drn/Ovrflw Pipe Kt (9254)
- HAVAHART HAVAHRT CAGETRAP32""1DOOR (1079)
- BROWNING Ax51 Gripnotch Browning Belt (AX51)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 590-708MFD/110-125V (PROSC590)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- YORK Limit Switch, 140 deg. to 160 deg. F (S1-025-38737-000)
- Perfect Aire AC Refrigeration Parts