Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 324-388MFD/110-125V
Mfr # PROSC324
Zoro # G7179809
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Compliance UL
- Height 2 in
- Voltage 270-324 V
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Aire
- MFR # PROSC324
- Zoro # G7179809
- UPC # 842149028268
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Height | 2 in |
Width | 2 in |
Details
Item | Start Capacitor,Rnd,324-388MFD/110-125V |
Compliance | UL |
Voltage | 270-324 V |
Description
Start Capacitor,Rnd,324-388MFD/110-125V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC324 offers a capacitance range of 324-388 MFD, allowing versatility for various applications.
- •Designed to operate within the voltage range of 324-388 VOLTAGE, the PROSC324 is compatible with a wide range of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x12"x12" (111-502-103)
- HONEYWELL Tb7100A1000 24V Multipro 7000 (TB7100A100)
- HOSHIZAKI Float Switch (4A7077G01)
- L.B. WHITE Duct Kit, 12 ft. L x 15-1/4 in. D (500-26347)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- DAYTON Power Supply Cord (HVTTR1005G)
- Perfect Aire AC Refrigeration Parts