Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 233-280MFD/220-250V
Mfr # PROSC233
Zoro # G7179903
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 2.25 in
- Voltage 220-250 V
- Compliance UL
- Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROSC233
- Zoro # G7179903
- UPC # 842149028220
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 4.5 in |
Height | 2.25 in |
Width | 2.25 in |
Details
Item | Start Capacitor,Rnd,233-280MFD/220-250V |
Voltage | 220-250 V |
Compliance | UL |
Description
Start Capacitor,Rnd,233-280MFD/220-250V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC233 offers a capacitance range of 233-280 MFD, making it versatile for various applications.
- •Designed to operate within the voltage range of 220-250 VOLTAGE, the PROSC233 suits a wide range of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., Nylon (43710)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (11Z794)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Start Capacitor, Rnd, 130-158MFD/220-250V (PROSC130)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- FRIGIDAIRE Water Filter (WF2CB)
- Perfect Aire AC Refrigeration Parts