Shop All AC Refrigeration Parts
Perfect Aire
Start Capacitor, Rnd, 130-158MFD/220-250V
Mfr # PROSC130
Zoro # G7179842
$4.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Voltage 220-250 V
- Width 2 in
- Height 2 in
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Aire
- MFR # PROSC130
- Zoro # G7179842
- UPC # 842149028190
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3.5 in |
Width | 2 in |
Height | 2 in |
Details
Item | Start Capacitor,Rnd,130-158MFD/220-250V |
Voltage | 220-250 V |
Compliance | UL |
Description
Start Capacitor,Rnd,130-158MFD/220-250V
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROSC130 offers a capacitance range of 130-158 MFD, making it versatile for various applications.
- •Designed to operate within the voltage range of 220-250 VOLTAGE, the PROSC130 suits a wide range of electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- FIELD CONTROLS Swg-4Hd Power Venter(Heavy Duty) (SWG-4HD)
- QMARK Wall Painted Steel Front Wall Heater (SED2024)
- ALL-FILTERS 12X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (12241.C 4PK)
- PERFECT AIRE Start Capacitor, Rnd, 430-516MFD/220-250V (PROSC431)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- HEIL QUAKER /ICP 1013104 Switch Lmt 200-M B (1013104)
- Perfect Aire AC Refrigeration Parts