Shop All AC Refrigeration Parts
Perfect Aire
Round Run Capacitor, 45+5 MFD 440/370V
Mfr # PROCFD455
Zoro # G7179763
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5 in
- Voltage 440-370 V
- Compliance UL
- Width 2.5 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROCFD455
- Zoro # G7179763
- UPC # 842149027995
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 5.5 in |
Width | 2.5 in |
Height | 2.5 in |
Details
Item | Round Run Capacitor,45+5 MFD 440/370V |
Voltage | 440-370 V |
Compliance | UL |
Description
Round Run Capacitor,45+5 MFD 440/370V
- •60,000 hours operational life
- •ProAire 440/370 volt design reduces inventory, offers best in class value
- •Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2006
- •100% electrical testing
- •Heavy-edged metalized polypropylene film is used for the dielectric; Proprietary bio-degradable oil; Second generation anti-explosion safety switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T812C1000 Premier White 24V Snap (T812C1000)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- DELFIELD Door Gasket, 24-1/2" x 29" (1702210)
- COPELAND Compressor, 230V, 3-Phase, 31200 Btu (ZP31K5E-TF5-800)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- DAYTON Wheel (CAM25001200G)
- Perfect Aire AC Refrigeration Parts