Shop All Residential Fans
Perfect Aire
Perfect Aire 6023363 23.25 x 16 in. 3 Speed Oscillating Table Fan; White
Mfr # 6023363
Zoro # G703952764
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perfect Aire
- MFR # 6023363
- Zoro # G703952764
- UPC # 842149089566
- Country of Origin China
- Category Residential Fans
Description
If you cant take the heat, cool off in the comfort of the 1PAFD16 16? table top fan from Perfect Aire. This sleek fan has you covered whether youre cooling down from a long run or laying down for a good nights sleep. Just plug in and relax.
Specifications- Color: White
- Blade Diameter: 16
- Number of Blades: 3
- Number of Speeds: 3
- Oscillating: Yes
- Power Source: Electric
- Remote Control: No
- UL Listed: Yes
- Fan Height: 23.25
- Fan Length(in.): 11.25
- Fan Width(in.): 18
- Built in Timer: No
- Maximum Air Volume: 53 meter square
- Weight: 7.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (HV2128300G)
- LOCHINVAR Ignition Module (RLY3428)
- WHITE-RODGERS White-Rodgers Economy Single Stage 1H/0C Non-Programmable Digital Thermostat, (1E78-140)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- PERFECT AIRE PEDESTAL FAN 16"" (1PAFP16)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, White, 180 Degrees Pitch Angle, USB Cord (38HX82)
- Perfect Aire Residential Fans