Shop All Residential Fans
Perfect Aire
Perfect Aire 6023359 18.5 x 12 in. Dia. 3 Speed Oscillating Table Fan
Mfr # 6023359
Zoro # G803952794
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 6023359
- Zoro # G803952794
- UPC # 842149089559
- Country of Origin China
- Category Residential Fans
Description
Features
- 18.5 x 12 in. Dia. 3 Speed Oscillating Table Fan
- Durable construction for lasting use
- Height-18.5 in. Blade Diameter-12 in. Number of Speeds-3 speed Oscillating-Yes
- Number of Blades-3 blade Fan Length-10.25 in. Fan
- Width-14 in.
- UL Listed-Yes
- Color-White
- Remote Control-No
- Power Source-Electric
- Built in Timer-No
- Size: 18.5 x 12 in. Dia.
- Weight: 5.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Potential Relay (940-0001-79)
- JHS 14,000 BTU Portable Air Conditioner (A020A-10KR)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 11 (102-500-016)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- PERFECT AIRE PEDESTAL FAN 16"" (1PAFP16)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- O2COOL 10.55 in. H X 2.75 in. D 1 speed Misting Fan (FML0001)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- Perfect Aire Residential Fans