Shop All Residential Fans
Perfect Aire
Perfect Aire 6023357 12 x 6 in. Dia. 2 Speed Clip Fan
Mfr # 6023357
Zoro # G703952757
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 6023357
- Zoro # G703952757
- UPC # 842149089573
- Country of Origin China
- Category Residential Fans
Description
Features
- 12 x 6 in. Dia. 2 Speed Clip Fan
- Durable construction for lasting use
- Height-12 in. Blade Diameter-6 in. Number of Speeds-2 speed Oscillating-No
- Remote Control-No
- Width-7.75 in.
- UL Listed-Yes
- Number of Blades-3 blade Fan Length-8 in.
- Color-White
- Built in Timer-No
- Power Source-Electric
- Size: 12 x 6 in.
- Weight: 1.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6AZU5)
- ERIE Valve, 2 Way, 3/4 in., NPT (VT2323)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-491)
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- PERFECT AIRE PEDESTAL FAN 16"" (1PAFP16)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13 (FD10006AU)
- VORTEX 20 in. High Velocity fan With Remote Control (VO61029)
- Perfect Aire Residential Fans