Shop All Residential Fans
Perfect Aire
Perfect Aire 6009281 30 in. 3 speed Oscillating Tower Fan
Mfr # 6009281
Zoro # G003978037
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 6009281
- Zoro # G003978037
- UPC # 842149089597
- Country of Origin China
- Category Residential Fans
Description
This modern fan quickly brings relief to hot spaces with the circulation of cool air, boosted by an efficient, wide-angle oscillation function. Easy-to-use push button controls put you at ease.
Features- Oscillating Stand/Wall
- 30 in. 3 speed Oscillating Tower Fan
- Color: White
- Fan Height: 30 in.
- Number of Speeds: 3 speed
- Oscillating: Yes
- Product Type: Tower Fan
- Fan Length: 7 in.
- Remote Control: No
- Power Source: Electric
- Built in Timer: Yes
- Fan Width: 7-3/4 in.
- Weight: 8.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 775-1 Attic Fan Control (775-1)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- ALL-FILTERS 20X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20241.11 6pk+)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- PERFECT AIRE PEDESTAL FAN 16"" (1PAFP16)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- LASKO Platinum Desktop Wind Tower, 4910 (4910)
- O2COOL O2Cool 273465 Battery Powered Bug Fan (273465)
- Perfect Aire Residential Fans