Shop All Portable Utility Fans
Perfect Aire
Perfect Aire 6000584 54 x 18 in. Dia. 3 Speed Electric Oscillating Misting Fan
Mfr # 6000584
Zoro # G304109307
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 6000584
- Zoro # G304109307
- UPC # 842149028688
- Country of Origin China
- Category Portable Utility Fans
Description
A powerful 18" fan blade with brass misting nozzles that produce ultra fine cooling mist with oscillation for maximum circulation.
Features- 3 Speed Electric Oscillating Misting Fan
- Color: Black
- Dimension: 57" H x 17" L x 20" W
- Blade Diameter: 18"
- Number of Blades: 3 blade
- Number of Speeds: 3 speed
- Made of weather resistant materials
- Oscillation for maximum circulation
- Power Source: AC Adapter/Battery/USB Cable
- Size: 54" x 18" Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 8" Duct, T-grid, Wht (STR-ERFG-8W)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQC1)
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- PERFECT AIRE HAND HELD FAN BLACK 4in. (1PAFHAND)
- PERFECT AIRE BOX FAN ELECTRIC WH 20in. H (1PAFBX20)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- Perfect Aire Portable Utility Fans