Perfect Aire 4000904 1500 sq. ft. 22 Point Flat Panel Dehumidifier; Silver
Mfr # 4000904
Zoro # G903962631
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 4000904
- Zoro # G903962631
- UPC # 842149090937
- Country of Origin China
- Category Dehumidifiers
Description
Keep the air around you dry, comfortable and less welcoming to allergens with this Energy Star-rated dehumidifier from Perfect Aire. As efficient as it is effective, this powerhouse 22-pint dehumidifier pulls excess moisture from the air in small spaces up to 1,500 square feet. Dry or damp, youre in control of your ideal humidity levels with smart features like the adjustable humidistat and comfort option, which self-regulates the humidity based on room temperature. A water-level window lets you monitor the bucket as it fills. Or, for continuous operation and no-emptying duty, opt for direct-to-drain installation.
Specifications- Color: Silver
- Maximum Relative Humidity: 85
- Minimum Relative Humidity: 35
- UL Listed: Yes
- Washable Air Filter: Yes
- Coverage Area: 1500 sq. ft.
- Capacity: 22 lbs
- Depth(inches): 12
- Height(in.): 21
- Width(in.): 17
- Automatic Delay Shutoff: Yes
- Perfect Aire: 22-Pint, 1,500 Sq. Ft.
- ENERGY STARYes
- Dehumidifier With Continuous Drainage Option, Ultra-Quiet Operation
- Application Ideal for Small Rooms & Basements
- Weight: 35.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- DAYTON Louver Flange Kit, 30X30 (33W757)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- HOSHIZAKI Gasket, 3A3330-01 (3A3330-01)
- PERFECT AIRE Dehumidifier 35Pt (1PFD35)
- PERFECT AIRE 1500 sq ft 22 pt Flat Panel Dehumidifier (2PFD22)
- PERFECT AIRE Dehumidifier 50Pt (1PFD50)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- MIDEA ELECTRIC TRADING SINGAPORE HP 22PT Dehumidifier (MAD22S1WWT)
- STAR BRITE Star brite 085401 No Damp Dehumidifier Bucket - 36 oz (085401)
- Perfect Aire Dehumidifiers