Shop All AC Refrigeration Parts
Perfect Aire
Oval Run Capacitor, 4 MFD 440/370V
Mfr # PROCF4
Zoro # G7179571
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Voltage 440-370 V
- Width 2.25 in
- Height 1.5 in
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROCF4
- Zoro # G7179571
- UPC # 842149027896
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 3 in |
Width | 2.25 in |
Height | 1.5 in |
Details
Item | Oval Run Capacitor,4 MFD 440/370V |
Voltage | 440-370 V |
Compliance | UL |
Description
Oval Run Capacitor,4 MFD 440/370V
- •60,000 hours operational life
- •ProAire 440/370 volt design reduces inventory, offers best in class value
- •Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
- •100% electrical testing
- •Heavy-edged metalized polypropylene film is used for the dielectric; Proprietary bio-degradable oil; Second generation anti-explosion safety switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- DAYTON 36 in Intake Shutter, Aluminum (SA36SW)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- REZNOR Natural Gas Pilot Assembly, Standing (110859)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- PERFECT AIRE Round Run Capacitor, 45+5 MFD 440/370V (PROCFD455)
- PERFECT AIRE 18.75 in. H X 6 in. W Rectangular Carbon Pre-Filter (1PAPUV27CF)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- FRIGIDAIRE Icemaker Kit (IM116000)
- Perfect Aire AC Refrigeration Parts