Shop All AC Refrigeration Parts
Perfect Aire
Contactor, 2 pole, 40 Amp, 240/200/160
Mfr # PROC240A
Zoro # G7180019
original price:
$22.99
49% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75 in
- Compliance UL
- Width 2.5 in
- Voltage 110-125 V
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # PROC240A
- Zoro # G7180019
- UPC # 842149028336
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Length | 2.75 in |
Width | 2.5 in |
Height | 3.5 in |
Details
Item | Contactor,2 pole, 40 Amp, 240/200/160 |
Compliance | UL |
Voltage | 110-125 V |
Description
Contactor,2 pole, 40 Amp, 240/200/160
- •Complies with U.L. Bulletin No. 508 "Industrial Control Equipment," ensuring it meets specifications for devices up to 600 VAC.
- •The coils are designed with class B insulation, ensuring both durability and safety in your electrical systems.
- •Includes lug, spade terminals, and covers, providing a comprehensive package for your installation and maintenance needs.
- •The PROC240A Contactor boasts a 2-pole design, enhancing its electrical control capabilities and ensuring reliable performance in various applications.
- •With a 40 Amp rating, this contactor is equipped to handle substantial electrical loads, providing a robust solution for demanding scenarios.
- •Operating seamlessly across a range of voltages (240/200/160 locked rotor amps), this contactor adapts to different power requirements, offering flexibility in its application.
- •The 24 coil voltage ensures efficient and consistent activation, contributing to the overall reliability of the PROC240A Contactor in critical electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES DISCONNECT SWITCH (DISCONNECT SWITCH)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- PERFECT AIRE Start Capacitor, Rnd, 340-408MFD/110-125V (PROSC340)
- PERFECT AIRE Start Capacitor, Rnd, 324-388MFD/110-125V (PROSC324)
- PERFECT AIRE Oval Run Capacitor, 4 MFD 440/370V (PROCF4)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- PERFECT AIRE Start Capacitor, Rnd, 460-552MFD/110-125V (PROSC460)
- PERFECT AIRE Start Capacitor, Rnd, 400-480MFD/110-125V (PROSC400)
- CARRIER 330539-753 Coupling Box Kit (330539-753)
- Perfect Aire AC Refrigeration Parts