Shop All Microwaves
This Product is Discontinued
Perfect Aire
Black/Silver Consumer Microwave 1.1 cu. ft. (Discontinued)
Mfr # 2WSSM11
Zoro # G7300890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Microwave Style Countertop
- Cooking Wattage 1000
- Oven Capacity 1.1 cu. ft.
- Outside Width 20.33"
- Outside Height 11.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perfect Aire
- MFR # 2WSSM11
- Zoro # G7300890
- UPC # 842149025144
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 20.33" |
Outside Height | 11.14" |
Outside Depth | 15.33" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1000 |
Oven Capacity | 1.1 cu. ft. |
Item | Microwave Oven,1.1 cu. ft.,SS |
Microwave Turntable | Yes |
Color | Black/Silver |
Mounting Style | Countertop |
Description
Microwave Oven,1.1 cu. ft.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.